
High Performance Drill for Flat Bottom
Mfr # FBF0625-C8
Zoro # G000449219
product price: $71.45
/eaKey Features
Overall Length
50.000 mm
Point Angle
180
Flute Length
7.600 mm
Number of Flutes
2
Coolant Through
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBF0625-C8
Zoro #
G000449219
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50.000 mm
Flute Length
7.600 mm
Drill Size
1.587 mm
Details
Point Angle
180
Number of Flutes
2
Coolant Through
N
End Type- Holemaking
Single Ended
LOC Multiple
(3x)
Center Cutting
N
Chip-Breaker
N
Weldon Flat
N
Description
1.587 mm Drill DIA x 7.600 mm Flute Length Carbide HP Drill for Flat Bottom, 2 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.