
High Performance Drill for Flat Bottom
Mfr # FBF1360-C8
Zoro # G500449092
product price: $90.45
/ea
Free Shipping & Returns
Key Features
Overall Length
63.000 mm
Point Angle
180
Flute Length
16.000 mm
Number of Flutes
2
Coolant Through
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBF1360-C8
Zoro #
G500449092
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63.000 mm
Flute Length
16.000 mm
Drill Size
3.454 mm
Details
Point Angle
180
Number of Flutes
2
Coolant Through
N
End Type- Holemaking
Single Ended
Center Cutting
N
Weldon Flat
N
LOC Multiple
(3x)
Chip-Breaker
N
Description
3.454 mm Drill DIA x 16.000 mm Flute Length Carbide HP Drill for Flat Bottom, 2 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.