Zoro Homepage

High Performance Drill for Hardened Steels

  • Mfr # DXT0300-C6

  • Zoro # G404195460


product price: $56.35
/ea

Key Features

Overall Length
50.000 mm
Point Angle
140
Flute Length
9.000 mm
Number of Flutes
2
Drill Size
0.762 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXT0300-C6
Zoro #
G404195460
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.000 mm
Flute Length
9.000 mm
Drill Size
0.762 mm

Details

Point Angle
140
Number of Flutes
2
LOC Multiple
(10x)

Description

0.762 mm Drill DIA x 9.000 mm Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.