Zoro Homepage

High Performance Drill for Prehardened Steels, 2.946 mm, Number of Flutes: 2

  • Mfr # BVT1160-C3

  • Zoro # G7241248


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Overall Length
63.000 mm
Point Angle
140 Degrees
Flute Length
20.000 mm
Shank Diameter
4.000 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVT1160-C3
Zoro #
G7241248
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.000 mm
Drill Bit Size
2.946 mm
Flute Length
20.000 mm
Shank Diameter
4.000 mm
Drill Size
2.946 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Coolant Through
No
End Type- Holemaking
Single Ended
Single End/Double End
Single End
Center Cutting
N
LOC Multiple
(5x)
Chip-Breaker
N

Description

2.946 mm Drill DIA x 20.000 mm Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.