Zoro Homepage

Keyseat Cutter - Corner Radius, 0.0620" (1/16), Neck Dia.: 1/32"

  • Mfr # 910615-C3

  • Zoro # G7057884


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.0620" (1/16)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0310" (1/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910615-C3
Zoro #
G7057884
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.0620" (1/16)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0310" (1/32)
Neck Length
0.0930" (3/32)
Corner Radius
0.0050"
Depth of Cut
0.0120"
Top Corner Radius
0.005
Cutter Width
0.0150" (1/64)

Details

Material - Machining
Carbide
Type
I
Finish
C3
Number of Flutes
4
Finish - Machining
AlTiN
Flutes
4
Reach
(1.5x)
SAE or Metric
SAE

Description

0.0620" (1/16) Cutter DIA x 0.0050" Radius x 0.0150" (1/64) Width x 0.0930" (3/32) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.