Zoro Homepage

Keyseat Cutter - Corner Radius, 0.1250" (1/8)

  • Mfr # 837631

  • Zoro # G7148096


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
837631
Zoro #
G7148096
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0400"
Depth of Cut
0.0320"
Neck Length
0.0620" (1/16)
Corner Radius
0.0100"
Cutter Width
0.0310" (1/32)
Top Corner Radius
0.01

Details

Material - Machining
Carbide
Finish
UN
Type
II
Single End/Double End
Single End
Number of Flutes
6
Coolant Through
No
Finish - Machining
Uncoated
Weldon Flat
N
SAE or Metric
SAE
Reach
(0.5x)
Flutes
6

Description

0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.0310" (1/32) Width x 0.0620" (1/16) Neck Length CarbideCorner Radius Deep Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.