Zoro Homepage

Keyseat Cutter - Corner Radius, 0.1870" (3/16)

  • Mfr # 937795

  • Zoro # G7071559


product price: $70.55
/ea

Key Features

Material - Machining
Carbide
Cutter Dia.
0.1870"
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.0930" (3/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937795
Zoro #
G7071559
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1870"
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.0930" (3/32)
Neck Length
0.2810" (9/32)
Depth of Cut
0.0370"
Corner Radius
0.0150" (1/64)
Cutter Width
0.1250" (1/8)
Top Corner Radius
0.015

Details

Material - Machining
Carbide
Finish
UN
Type
I
Number of Flutes
6
Finish - Machining
Uncoated
Flutes
6
Reach
(1.5x)
SAE or Metric
SAE

Description

0.1870" (3/16) Cutter DIA x 0.0150" (1/64) Radius x 0.1250" (1/8) Width x 0.2810" (9/32) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.