Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Corner Radius, 0.2500" (1/4)

  • Mfr # 911793-C3

  • Zoro # G7064778


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.0780" (5/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911793-C3
Zoro #
G7064778
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.0780" (5/64)
Corner Radius
0.0100"
Depth of Cut
0.0760"
Neck Length
0.1250" (1/8)
Cutter Width
0.0930" (3/32)
Top Corner Radius
0.01

Details

Material - Machining
Carbide
Type
II
Finish
C3
Number of Flutes
6
Finish - Machining
AlTiN
Flutes
6
SAE or Metric
SAE
Reach
(0.5x)

Description

0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Width x 0.1250" (1/8) Neck Length CarbideCorner Radius Deep Keyseat Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.