Keyseat Cutter-Corner Radius .25"(1/4)Cutter DIAx.015" (1/64)Radius x.047" (3/64)Wx.375" (3/8)Neck L

  • Mfr # 970162-C4

  • Zoro # G802588796


product price:  $85.69
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0200"
Number of Flutes
3
Finish
C4
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0605"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
970162-C4
Zoro #
G802588796
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0200"
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0605"
Length of Cut
0.0930" (3/32)
Milling Dia.
0.0620" (1/16)
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
3
Finish
C4
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach
(8x)
Overall Reach
0.5000" (1/2)

Description

0.0620" (1/16) Cutter DIA x 0.0200" Radius x 0.0930" (3/32) Length of Cut x 0.5000" (1/2) Reach Carbide Corner Radius End Mill, 3 Flutes, Amorphous Diamond Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.