
Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.01" Radius x.093" (3/32)Wx.187" (3/16)Neck L
Mfr # 777060
Zoro # G202588525
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.1560" (5/32)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
777060
Zoro #
G202588525
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.1560" (5/32)
Top Corner Radius
0.02
Cutter Width
0.1250" (1/8)
Depth of Cut
0.1620"
Corner Radius
0.0200"
Neck Length
0.2500" (1/4)
Details
Finish
UN
Type
II
Flutes
8
Reach
(0.5x)
SAE or Metric
SAE
Description
0.5000" (1/2) Cutter DIA x 0.0200" Radius x 0.1250" (1/8) Width x 0.2500" (1/4) Neck Length CarbideCorner Radius Deep Keyseat Cutter, 8 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.