
Keyseat Cutter-Corner Radius .375" (3/8)Cutter DIAx.02" Radius x.125" (1/8)Wx.562" (9/16)Neck L
Mfr # 776460-C3
Zoro # G202588082
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1870" (3/16)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
776460-C3
Zoro #
G202588082
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1870" (3/16)
Top Corner Radius
0.02
Depth of Cut
0.0840"
Neck Length
0.5620" (9/16)
Corner Radius
0.0200"
Cutter Width
0.1250" (1/8)
Details
Type
I
Finish
C3
SAE or Metric
SAE
Flutes
8
Reach
(1.5x)
Description
0.3750" (3/8) Cutter DIA x 0.0200" Radius x 0.1250" (1/8) Width x 0.5620" (9/16) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.