Keyseat Cutter-Corner Radius .5" (1/2)Cutter DIAx.02" Radius x.125" (1/8)Wx.25" (1/4)Neck L Carbide

  • Mfr # 777060-C3

  • Zoro # G202588396


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.1560" (5/32)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
777060-C3
Zoro #
G202588396
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.1560" (5/32)
Cutter Width
0.1250" (1/8)
Top Corner Radius
0.02
Corner Radius
0.0200"
Neck Length
0.2500" (1/4)
Depth of Cut
0.1620"

Details

Finish
C3
Type
II
SAE or Metric
SAE
Reach
(0.5x)
Flutes
8

Description

0.5000" (1/2) Cutter DIA x 0.0200" Radius x 0.1250" (1/8) Width x 0.2500" (1/4) Neck Length CarbideCorner Radius Deep Keyseat Cutter, 8 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.