Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Corner Radius

  • Mfr # 792870-C3

  • Zoro # G701019759


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.2500" (1/4)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792870-C3
Zoro #
G701019759
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.2500" (1/4)
Neck Length
1.5000" (1-1/2)
Corner Radius
0.0150" (1/64)
Cutter Width
0.1875" (3/16)
Depth of Cut
0.1150"
Top Corner Radius
0.015

Details

Finish
C3
Type
I
Flutes
8
SAE or Metric
SAE
Reach
(3x)

Description

0.5000" (1/2) Cutter DIA x 0.0150" (1/64) Radius x 0.1875" (3/16) Width x 1.5000" (1-1/2) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.