Zoro Homepage

Keyseat Cutter - Corner Radius

  • Mfr # 793730-C3

  • Zoro # G201021368


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1870" (3/16)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793730-C3
Zoro #
G201021368
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1870" (3/16)
Top Corner Radius
0.01
Corner Radius
0.0100"
Depth of Cut
0.0840"
Neck Length
1.1250" (1-1/8)
Cutter Width
0.0620" (1/16)

Details

Finish
C3
Type
I
Flutes
8
SAE or Metric
SAE
Reach
(3x)

Description

0.3750" (3/8) Cutter DIA x 0.0100" Radius x 0.0620" (1/16) Width x 1.1250" (1-1/8) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.