
Keyseat Cutter - Corner Radius
Mfr # 793750-C3
Zoro # G701021615
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1870" (3/16)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
793750-C3
Zoro #
G701021615
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1870" (3/16)
Corner Radius
0.0100"
Depth of Cut
0.0840"
Cutter Width
0.0930" (3/32)
Top Corner Radius
0.01
Neck Length
1.1250" (1-1/8)
Details
Type
I
Finish
C3
Flutes
8
Reach
(3x)
SAE or Metric
SAE
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Width x 1.1250" (1-1/8) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.