Zoro Homepage

Keyseat Cutter - Corner Radius

  • Mfr # 910620-C3

  • Zoro # G601023078


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.0620" (1/16)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0310" (1/32)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910620-C3
Zoro #
G601023078
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.0620" (1/16)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0310" (1/32)
Depth of Cut
0.0120"
Top Corner Radius
0.005
Cutter Width
0.0200"
Corner Radius
0.0050"
Neck Length
0.0930" (3/32)

Details

Finish
C3
Type
I
Reach
(1.5x)
SAE or Metric
SAE
Flutes
4

Description

0.0620" (1/16) Cutter DIA x 0.0050" Radius x 0.0200" Width x 0.0930" (3/32) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.