
Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 840950
Zoro # G7227966
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.7500" (3/4)
Overall Length
3.1250" (3-1/8)
Shank Dia.
0.3750" (3/8)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840950
Zoro #
G7227966
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.7500" (3/4)
Overall Length
3.1250" (3-1/8)
Shank Dia.
0.3750" (3/8)
Corner Radius
0.0150" (1/64)
Depth of Cut
0.1770"
Shank Length
3.0000" (3)
Cutter Width
0.1250" (1/8)
Top Corner Radius
0.015
Details
Material - Machining
Carbide
Finish
UN
Type
I
Finish - Machining
Uncoated
Number of Flutes
10
SAE or Metric
SAE
Flutes
10
Description
0.7500" (3/4) Cutter DIA x 0.0150" (1/64) Radius x 0.1250" (1/8) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 10 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.