
Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 905270-C3
Zoro # G7244075
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.7500" (3/4)
Overall Length
3.2500" (3-1/4)
Shank Dia.
0.3750" (3/8)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905270-C3
Zoro #
G7244075
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.7500" (3/4)
Overall Length
3.2500" (3-1/4)
Shank Dia.
0.3750" (3/8)
Corner Radius
0.0300"
Shank Length
3.0000" (3)
Depth of Cut
0.1770"
Top Corner Radius
0.03
Cutter Width
0.2500" (1/4)
Details
Material - Machining
Carbide
Type
I
Finish
C3
Number of Flutes
10
Finish - Machining
AlTiN
Flutes
10
SAE or Metric
SAE
Description
0.7500" (3/4) Cutter DIA x 0.0300" Radius x 0.2500" (1/4) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 10 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.