
Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 923870
Zoro # G7251075
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.7500" (3/4)
Overall Length
3.2500" (3-1/4)
Shank Dia.
0.3750" (3/8)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
923870
Zoro #
G7251075
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.7500" (3/4)
Overall Length
3.2500" (3-1/4)
Shank Dia.
0.3750" (3/8)
Depth of Cut
0.1770"
Corner Radius
0.0100"
Shank Length
3.0000" (3)
Top Corner Radius
0.01
Cutter Width
0.2500" (1/4)
Details
Material - Machining
Carbide
Finish
UN
Type
I
Finish - Machining
Uncoated
Number of Flutes
10
SAE or Metric
SAE
Flutes
10
Description
0.7500" (3/4) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 10 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.