Zoro Homepage

Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1)

  • Mfr # 839760

  • Zoro # G7146319


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
1.0000" (1)
Overall Length
3.1870" (3-3/16)
Shank Dia.
0.5000" (1/2)
Type
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839760
Zoro #
G7146319
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.0000" (1)
Overall Length
3.1870" (3-3/16)
Shank Dia.
0.5000" (1/2)
Depth of Cut
0.2400"
Shank Length
3.0000" (3)
Corner Radius
0.0150" (1/64)
Cutter Width
0.1870" (3/16)
Top Corner Radius
0.015

Details

Material - Machining
Carbide
Type
I
Finish
UN
Number of Flutes
12
Finish - Machining
Uncoated
SAE or Metric
SAE
Flutes
12

Description

1.0000" (1) Cutter DIA x 0.0150" (1/64) Radius x 0.1870" (3/16) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 12 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.