
Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1)
Mfr # 910040
Zoro # G7183105
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
1.0000" (1)
Overall Length
3.0930" (3-3/32)
Shank Dia.
0.5000" (1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910040
Zoro #
G7183105
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.0000" (1)
Overall Length
3.0930" (3-3/32)
Shank Dia.
0.5000" (1/2)
Corner Radius
0.0300"
Depth of Cut
0.2400"
Cutter Width
0.0930" (3/32)
Top Corner Radius
0.03
Shank Length
3.0000" (3)
Details
Material - Machining
Carbide
Finish
UN
Type
I
Finish - Machining
Uncoated
Number of Flutes
12
Flutes
12
SAE or Metric
SAE
Description
1.0000" (1) Cutter DIA x 0.0300" Radius x 0.0930" (3/32) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 12 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.