Zoro Homepage

Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1)

  • Mfr # 910070

  • Zoro # G7187646


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
1.0000" (1)
Overall Length
3.2500" (3-1/4)
Shank Dia.
0.5000" (1/2)
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910070
Zoro #
G7187646
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.0000" (1)
Overall Length
3.2500" (3-1/4)
Shank Dia.
0.5000" (1/2)
Shank Length
3.0000" (3)
Corner Radius
0.0300"
Depth of Cut
0.2400"
Top Corner Radius
0.03
Cutter Width
0.2500" (1/4)

Details

Material - Machining
Carbide
Finish
UN
Type
I
Finish - Machining
Uncoated
Number of Flutes
12
Flutes
12
SAE or Metric
SAE

Description

1.0000" (1) Cutter DIA x 0.0300" Radius x 0.2500" (1/4) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 12 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.