
Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2)
Mfr # 838590
Zoro # G7136957
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
1.5000" (1-1/2)
Overall Length
3.6250" (3-5/8)
Shank Dia.
0.7500" (3/4)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
838590
Zoro #
G7136957
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.5000" (1-1/2)
Overall Length
3.6250" (3-5/8)
Shank Dia.
0.7500" (3/4)
Corner Radius
0.0300"
Shank Length
3.2500" (3-1/4)
Depth of Cut
0.3650"
Cutter Width
0.3750" (3/8)
Top Corner Radius
0.03
Details
Material - Machining
Carbide
Type
I
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
16
Flutes
16
SAE or Metric
SAE
Description
1.5000" (1-1/2) Cutter DIA x 0.0300" Radius x 0.3750" (3/8) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 16 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.