Zoro Homepage

Keyseat Cutter - Full Radius, 0.1250" (1/8)

  • Mfr # 67507-C3

  • Zoro # G7223276


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67507-C3
Zoro #
G7223276
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)
Radius
0.0075"
Neck Length
0.1870" (3/16)
Depth of Cut
0.0220"
Cutter Width
0.0150" (1/64)

Details

Material - Machining
Carbide
Finish
C3
Type
I
Single End/Double End
Single End
Finish - Machining
AlTiN
Coolant Through
No
Number of Flutes
6
Flutes
6
Weldon Flat
N
Reach
(1.5x)
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.0075" Radius x 0.1870" (3/16) Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.