Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Full Radius, 0.1562" (5/32)

  • Mfr # 965310

  • Zoro # G7073555


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.1562" (5/32)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.0780" (5/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965310
Zoro #
G7073555
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1562" (5/32)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.0780" (5/64)
Neck Length
0.2340" (15/64)
Radius
0.0100"
Depth of Cut
0.0290"
Cutter Width
0.0200"

Details

Material - Machining
Carbide
Finish
UN
Type
I
Finish - Machining
Uncoated
Number of Flutes
6
SAE or Metric
SAE
Reach
(1.5x)
Flutes
6

Description

0.1562" (5/32) Cutter DIA x 0.0100" Radius x 0.2340" (15/64) Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.