Zoro Homepage

Keyseat Cutter - Full Radius, 0.3750" (3/8)

  • Mfr # 968520

  • Zoro # G7260787


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.3750" (3/8)
Overall Length
3.0000" (3)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1870" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968520
Zoro #
G7260787
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3750" (3/8)
Overall Length
3.0000" (3)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1870" (3/16)
Depth of Cut
0.0840"
Neck Length
1.1250" (1-1/8)
Radius
0.0200"
Cutter Width
0.0400"

Details

Material - Machining
Carbide
Type
I
Finish
UN
Number of Flutes
6
Finish - Machining
Uncoated
SAE or Metric
SAE
Reach
(3x)
Flutes
6

Description

0.3750" (3/8) Cutter DIA x 0.0200" Radius x 1.1250" (1-1/8) Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.