Zoro Homepage

Keyseat Cutter - Full Radius, 0.5000" (1/2)

  • Mfr # 898578

  • Zoro # G7200200


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.1560" (5/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
898578
Zoro #
G7200200
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.1560" (5/32)
Radius
0.0781" (5/64)
Depth of Cut
0.1620"
Neck Length
0.2500" (1/4)
Cutter Width
0.1562" (5/32)

Details

Material - Machining
Carbide
Finish
UN
Type
II
Finish - Machining
Uncoated
Number of Flutes
6
Reach
(0.5x)
SAE or Metric
SAE
Flutes
6

Description

0.5000" (1/2) Cutter DIA x 0.0781" (5/64) Radius x 0.2500" (1/4) Neck Length Carbide Full Radius Deep Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.