
Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4), Depth of Cut: 0.1150"
Mfr # 959778
Zoro # G7251206
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.7500" (3/4)
Overall Length
3.1560" (3-5/32)
Shank Dia.
0.5000" (1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
959778
Zoro #
G7251206
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.7500" (3/4)
Overall Length
3.1560" (3-5/32)
Shank Dia.
0.5000" (1/2)
Radius
0.0781" (5/64)
Depth of Cut
0.1150"
Cutter Width
0.1560" (5/32)
Shank Length
3.0000" (3)
Details
Material - Machining
Carbide
Finish
UN
Type
I
Number of Flutes
6
Finish - Machining
Uncoated
Flutes
6
SAE or Metric
SAE
Description
0.7500" (3/4) Cutter DIA x 0.0781" (5/64) Radius Carbide Full Radius Reduced Shank Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.