Zoro Homepage

Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1)

  • Mfr # 937378-C3

  • Zoro # G7182980


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
1.0000" (1)
Overall Length
3.1560" (3-5/32)
Shank Dia.
0.3750" (3/8)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937378-C3
Zoro #
G7182980
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.0000" (1)
Overall Length
3.1560" (3-5/32)
Shank Dia.
0.3750" (3/8)
Radius
0.0781" (5/64)
Depth of Cut
0.3020"
Shank Length
3.0000" (3)
Cutter Width
0.1560" (5/32)

Details

Material - Machining
Carbide
Finish
C3
Type
II
Number of Flutes
6
Finish - Machining
AlTiN
SAE or Metric
SAE
Flutes
6

Description

1.0000" (1) Cutter DIA x 0.0781" (5/64) Radius Carbide Full Radius Reduced Shank Deep Keyseat Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.