
Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1)
Mfr # 942631
Zoro # G7247819
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
1.0000" (1)
Overall Length
3.0620" (3-1/16)
Shank Dia.
0.5000" (1/2)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
942631
Zoro #
G7247819
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.0000" (1)
Overall Length
3.0620" (3-1/16)
Shank Dia.
0.5000" (1/2)
Radius
0.0312" (1/32)
Depth of Cut
0.2400"
Shank Length
3.0000" (3)
Cutter Width
0.0620" (1/16)
Details
Material - Machining
Carbide
Type
I
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
6
Flutes
6
SAE or Metric
SAE
Description
1.0000" (1) Cutter DIA x 0.0312" (1/32) Radius Carbide Full Radius Reduced Shank Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.