Zoro Homepage

Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1)

  • Mfr # 942695

  • Zoro # G7259335


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
1.0000" (1)
Overall Length
3.2500" (3-1/4)
Shank Dia.
0.5000" (1/2)
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
942695
Zoro #
G7259335
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.0000" (1)
Overall Length
3.2500" (3-1/4)
Shank Dia.
0.5000" (1/2)
Radius
0.1250" (1/8)
Depth of Cut
0.2400"
Cutter Width
0.2500" (1/4)
Shank Length
3.0000" (3)

Details

Material - Machining
Carbide
Finish
UN
Type
I
Number of Flutes
6
Finish - Machining
Uncoated
Flutes
6
SAE or Metric
SAE

Description

1.0000" (1) Cutter DIA x 0.1250" (1/8) Radius Carbide Full Radius Reduced Shank Standard Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.