
Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 3/32"
Mfr # 850493
Zoro # G7128469
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
1.5000" (1-1/2)
Overall Length
3.6870" (3-11/16)
Shank Dia.
0.7500" (3/4)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850493
Zoro #
G7128469
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.5000" (1-1/2)
Overall Length
3.6870" (3-11/16)
Shank Dia.
0.7500" (3/4)
Radius
0.0937" (3/32)
Depth of Cut
0.3650"
Cutter Width
0.1874"
Shank Length
3.5000" (3-1/2)
Details
Material - Machining
Carbide
Finish
UN
Type
I
Number of Flutes
6
Finish - Machining
Uncoated
Flutes
6
SAE or Metric
SAE
Description
1.5000" (1-1/2) Cutter DIA x 0.0937" (3/32) Radius Carbide Full Radius Reduced Shank Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.