Zoro Homepage

Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1)

  • Mfr # 23564

  • Zoro # G7208594


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
1.0000" (1)
Overall Length
3.2090"
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23564
Zoro #
G7208594
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.0000" (1)
Overall Length
3.2090"
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.5000" (1/2)
Depth of Cut
0.2400"
Cutter Width
0.2090"
Neck Length
0.0000"

Details

Material - Machining
Carbide
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
12
SAE or Metric
SAE
Flutes
12

Description

1.0000" (1) Cutter DIA x 0.2090" Width Carbide Retaining Ring Keyseat Cutter, 12 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.