Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Square, 0.0620" (1/16)

  • Mfr # 26439-C3

  • Zoro # G7158036


product price: $68.15
/ea

Key Features

Material - Machining
Carbide
Cutter Dia.
0.0620" (1/16)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0310" (1/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26439-C3
Zoro #
G7158036
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.0620" (1/16)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0310" (1/32)
Neck Length
0.0930" (3/32)
Depth of Cut
0.0120"
Cutter Width
0.0390"

Details

Material - Machining
Carbide
Finish
C3
Type
I
Finish - Machining
AlTiN
Number of Flutes
4
Reach
(1.5x)
SAE or Metric
SAE
Flutes
4

Description

0.0620" (1/16) Cutter DIA x 0.0390" Width x 0.0930" (3/32) Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.