Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Square, 0.0780" (5/64)

  • Mfr # 922031

  • Zoro # G7059038


product price: $70.49
/ea

Key Features

Material - Machining
Carbide
Cutter Dia.
0.0780" (5/64)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0390" (1 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922031
Zoro #
G7059038
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.0780" (5/64)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0390" (1 mm)
Neck Length
0.2360"
Depth of Cut
0.0180"
Cutter Width
0.0310" (1/32)

Details

Material - Machining
Carbide
Type
I
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
4
Reach
(3x)
SAE or Metric
SAE
Flutes
4

Description

0.0780" (5/64) Cutter DIA x 0.0310" (1/32) Width x 0.2360" Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.