Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Square, 0.0930" (3/32)

  • Mfr # 849831

  • Zoro # G7146197


product price: $60.79
/ea

Key Features

Material - Machining
Carbide
Cutter Dia.
0.0930" (3/32)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0470" (3/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849831
Zoro #
G7146197
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.0930" (3/32)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0470" (3/64)
Depth of Cut
0.0210"
Neck Length
0.1410"
Cutter Width
0.0310" (1/32)

Details

Material - Machining
Carbide
Type
I
Finish
UN
Number of Flutes
3
Finish - Machining
Uncoated
SAE or Metric
SAE
Reach
(1.5x)
Flutes
3

Description

0.0930" (3/32) Cutter DIA x 0.0310" (1/32) Width x 0.1410" Neck Length CarbideSquare Standard Keyseat Cutter for Non-Ferrous, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.