Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Square, 0.1250" (1/8)

  • Mfr # 43525

  • Zoro # G7138034


product price: $63.19
/ea

Key Features

Material - Machining
Carbide
Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43525
Zoro #
G7138034
UPC #
38753435251
Country of Origin
United States

Dimensions

Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)
Neck Length
0.3750" (3/8)
Depth of Cut
0.0220"
Cutter Width
0.0250"

Details

Material - Machining
Carbide
Finish
UN
Type
I
Number of Flutes
6
Finish - Machining
Uncoated
SAE or Metric
SAE
Reach
(3x)
Flutes
6

Description

0.1250" (1/8) Cutter DIA x 0.0250" Width x 0.3750" (3/8) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.