Zoro Homepage

Keyseat Cutter - Square, 0.1250" (1/8)

  • Mfr # 893320-C3

  • Zoro # G7240189


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893320-C3
Zoro #
G7240189
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0400"
Depth of Cut
0.0320"
Neck Length
0.1250" (1/8)
Cutter Width
0.0200"

Details

Material - Machining
Carbide
Type
II
Finish
C3
Coolant Through
No
Finish - Machining
AlTiN
Single End/Double End
Single End
Number of Flutes
6
SAE or Metric
SAE
Flutes
6
Reach
(1x)

Description

0.1250" (1/8) Cutter DIA x 0.0200" Width x 0.1250" (1/8) Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.