Zoro Homepage

Keyseat Cutter - Square, 0.1562" (5/32)

  • Mfr # 956215-C3

  • Zoro # G7172964


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.1562" (5/32)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.0780" (5/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956215-C3
Zoro #
G7172964
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1562" (5/32)
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.0780" (5/64)
Neck Length
0.5000" (1/2)
Depth of Cut
0.0290"
Cutter Width
0.0150" (1/64)

Details

Material - Machining
Carbide
Type
I
Finish
C3
Finish - Machining
AlTiN
Number of Flutes
6
Reach
(3x)
Flutes
6
SAE or Metric
SAE

Description

0.1562" (5/32) Cutter DIA x 0.0150" (1/64) Width x 0.5000" (1/2) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.