Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Square, 0.2500" (1/4)

  • Mfr # 43995-C3

  • Zoro # G7230285


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43995-C3
Zoro #
G7230285
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.1250" (1/8)
Depth of Cut
0.0530"
Neck Length
0.7500" (3/4)
Cutter Width
0.1250" (1/8)

Details

Material - Machining
Carbide
Type
I
Finish
C3
Number of Flutes
6
Finish - Machining
AlTiN
SAE or Metric
SAE
Flutes
6
Reach
(3x)

Description

0.2500" (1/4) Cutter DIA x 0.1250" (1/8) Width x 0.7500" (3/4) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.