Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Square, 0.2500" (1/4)

  • Mfr # 986120-C3

  • Zoro # G7081027


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.0780" (5/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986120-C3
Zoro #
G7081027
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.0780" (5/64)
Depth of Cut
0.0760"
Neck Length
0.2500" (1/4)
Cutter Width
0.0200"

Details

Material - Machining
Carbide
Finish
C3
Type
II
Finish - Machining
AlTiN
Single End/Double End
Single End
Number of Flutes
6
Coolant Through
N
SAE or Metric
SAE
Reach
(1x)
Flutes
6

Description

0.2500" (1/4) Cutter DIA x 0.0200" Width x 0.2500" (1/4) Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.