Zoro Homepage

Keyseat Cutter - Square, 0.3750" (3/8)

  • Mfr # 71130

  • Zoro # G7230574


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71130
Zoro #
G7230574
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1250" (1/8)
Depth of Cut
0.1150"
Neck Length
0.1870" (3/16)
Cutter Width
0.0620" (1/16)

Details

Material - Machining
Carbide
Finish
UN
Type
II
Finish - Machining
Uncoated
Number of Flutes
8
Reach
(0.5x)
SAE or Metric
SAE
Flutes
8

Description

0.3750" (3/8) Cutter DIA x 0.0620" (1/16) Width x 0.1870" (3/16) Neck Length CarbideSquare Deep Keyseat Cutter, 8 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.