Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Square, 0.3750" (3/8)

  • Mfr # 991330-C3

  • Zoro # G7234920


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.0750" (1.9 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
991330-C3
Zoro #
G7234920
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.0750" (1.9 mm)
Neck Length
0.1090" (7/64)
Depth of Cut
0.1420"
Cutter Width
0.0620" (1/16)

Details

Material - Machining
Carbide
Type
III
Finish
C3
Number of Flutes
10
Finish - Machining
AlTiN
Flutes
10
SAE or Metric
SAE
Reach
(0.3x)

Description

0.3750" (3/8) Cutter DIA x 0.0620" (1/16) Width x 0.1090" (7/64) Neck Length CarbideSquare Max Keyseat Cutter, 10 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.