Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Square, 0.4375" (7/16)

  • Mfr # 71820

  • Zoro # G7200745


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.4375" (7/16)
Overall Length
2.7500" (2-3/4)
Shank Dia.
0.4375" (7/16)
Neck Dia.
0.2190"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71820
Zoro #
G7200745
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.4375" (7/16)
Overall Length
2.7500" (2-3/4)
Shank Dia.
0.4375" (7/16)
Neck Dia.
0.2190"
Depth of Cut
0.0990"
Neck Length
0.6250" (5/8)
Cutter Width
0.0470" (3/64)

Details

Material - Machining
Carbide
Type
I
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
8
Flutes
8
SAE or Metric
SAE
Reach
(1.5x)

Description

0.4375" (7/16) Cutter DIA x 0.0470" (3/64) Width x 0.6250" (5/8) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.