Shop HARVEY TOOL
See all product information
Create Account
Keyseat Cutter - Square, 0.4375" (7/16)
- Mfr # 71865
- Zoro # G7204166
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.4375" (7/16)
Overall Length
2.7500" (2-3/4)
Shank Dia.
0.4375" (7/16)
Neck Dia.
0.2190"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71865
- Zoro #
- G7204166
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 0.4375" (7/16)
- Overall Length
- 2.7500" (2-3/4)
- Shank Dia.
- 0.4375" (7/16)
- Neck Dia.
- 0.2190"
- Depth of Cut
- 0.0990"
- Neck Length
- 0.6250" (5/8)
- Cutter Width
- 0.1560" (5/32)
Details
- Material - Machining
- Carbide
- Finish
- UN
- Type
- I
- Finish - Machining
- Uncoated
- Number of Flutes
- 8
- Flutes
- 8
- Reach
- (1.5x)
- SAE or Metric
- SAE
Description
0.4375" (7/16) Cutter DIA x 0.1560" (5/32) Width x 0.6250" (5/8) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.