Zoro Homepage

Keyseat Cutter - Square, 0.4375" (7/16)

  • Mfr # 892980-C3

  • Zoro # G7236530


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.4375" (7/16)
Overall Length
2.7500" (2-3/4)
Shank Dia.
0.4375" (7/16)
Neck Dia.
0.2190"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892980-C3
Zoro #
G7236530
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.4375" (7/16)
Overall Length
2.7500" (2-3/4)
Shank Dia.
0.4375" (7/16)
Neck Dia.
0.2190"
Depth of Cut
0.0990"
Neck Length
1.3120" (1-5/16)
Cutter Width
0.2500" (1/4)

Details

Material - Machining
Carbide
Finish
C3
Type
I
Finish - Machining
AlTiN
Number of Flutes
8
SAE or Metric
SAE
Flutes
8
Reach
(3x)

Description

0.4375" (7/16) Cutter DIA x 0.2500" (1/4) Width x 1.3120" (1-5/16) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.