Zoro Homepage

Keyseat Cutter - Square, 0.5000" (1/2)

  • Mfr # 917560

  • Zoro # G7258790


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.1560" (5/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917560
Zoro #
G7258790
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.1560" (5/32)
Neck Length
0.2500" (1/4)
Depth of Cut
0.1620"
Cutter Width
0.1250" (1/8)

Details

Material - Machining
Carbide
Type
II
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
6
Flutes
6
Reach
(0.5x)
SAE or Metric
SAE

Description

0.5000" (1/2) Cutter DIA x 0.1250" (1/8) Width x 0.2500" (1/4) Neck Length CarbideSquare Deep Keyseat Cutter for Non-Ferrous, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.