Zoro Homepage

Keyseat Cutter - Square, 0.5000" (1/2), Neck Length: 5/32"

  • Mfr # 985230

  • Zoro # G7197349


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.1000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985230
Zoro #
G7197349
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.1000"
Depth of Cut
0.1920"
Neck Length
0.1560" (5/32)
Cutter Width
0.0620" (1/16)

Details

Material - Machining
Carbide
Type
III
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
12
Flutes
12
Reach
(0.3x)
SAE or Metric
SAE

Description

0.5000" (1/2) Cutter DIA x 0.0620" (1/16) Width x 0.1560" (5/32) Neck Length CarbideSquare Max Keyseat Cutter, 12 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.