Keyseat Cutter - Square, 0.5000" (1/2), Number of Flutes: 12

  • Mfr # 985260-C3

  • Zoro # G7195924


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.1000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
985260-C3
Zoro #
G7195924
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.1000"
Depth of Cut
0.1920"
Neck Length
0.1560" (5/32)
Cutter Width
0.1250" (1/8)

Details

Material - Machining
Carbide
Type
III
Finish
C3
Number of Flutes
12
Finish - Machining
AlTiN
Flutes
12
Reach
(0.3x)
SAE or Metric
SAE

Description

0.5000" (1/2) Cutter DIA x 0.1250" (1/8) Width x 0.1560" (5/32) Neck Length CarbideSquare Max Keyseat Cutter, 12 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.