Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Square, 0.6250" (5/8)

  • Mfr # 70950

  • Zoro # G7223547


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.6250" (5/8)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Neck Dia.
0.3120" (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70950
Zoro #
G7223547
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.6250" (5/8)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Neck Dia.
0.3120" (5/16)
Depth of Cut
0.1460"
Neck Length
1.0000" (1)
Cutter Width
0.0930" (3/32)

Details

Material - Machining
Carbide
Finish
UN
Type
I
Number of Flutes
8
Finish - Machining
Uncoated
SAE or Metric
SAE
Flutes
8
Reach
(1.5x)

Description

0.6250" (5/8) Cutter DIA x 0.0930" (3/32) Width x 1.0000" (1) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.